Beli tss meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Partech TSS MeterDeskripsi:Portable TSS Meter with SoliTechw² IR Sensor 0 - 10,000
- Bante TSS and Turbidity MeterDeskripsi:TB200 Benchtop Turbidity MeterMultiparameter benchtop turbidity meter with the Total Suspended Solids measurement mode, 2 to 7 points calibration, selectable 4 turbidity units. The meter is suitable for laboratory use.atribut:
- Turbidity Range: 0~2000 NTU, 0~500 EBC, 0~9999 ASBC
- Accuracy: 2% (0~500 NTU), 3% (501~2000 NTU), ±3% of reading
- Resolution: 0.01 (0~100 NTU), 0.1 (100~999 NTU), 1 (999~2000 NTU), 0.1, 1
- Calibration Point: 2 to 7
- Calibration Standard: 1000, 1500, 2000 NTU
- TSS Range: Depending on the TSS conversion factor
- Auto-Power Off: 2 hours after last key pressed
- Detector: Silicon photodiode
- Dimensions (mm): 250(L)x177(W)x96(H)
- Display: 4.5inch TFT LCD
- General Light Source: Infrared-emitting diode, 850nm wavelength
- Memory: Stores up to 200 data sets
- Output: USB communication interface
- Power (V): DC12, using AC adapter, 220V/50Hz
- Stray Light: < 0.02 NTU
- Hanna Instruments pH MeterDeskripsi:It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.atribut:
- Resolution (pH): 0.1
- Accuracy (pH): ±0.1
- DDKSCI Portable Meters Multi - ParameterDeskripsi:Packing including1.Meterx 12.Plastic ATC pH electrode 201T-Hx 13.pH buffer solution: 4.00/7.00/10.01 50mL, one for each4.Plastic Cond electrode Con201Tx15. (K=1.0, PC housing, for general liquid test)6.Standard Cond solution: 84uS/1413uS/12.88mS/cm, 50mL, one for each7.Type-C Charger Cablex 18.Hard carrying casex1atribut:
- Temperature Accuracy (°C): ±0.2
- Temperature Range (°C): -10.0 to 135.0
- Temperature Range (°F): 14.0 to 275.0
- Temperature Resolution (°C): 0.1
- TSUYORON Pad for Full HarnessDeskripsi:-A standard type full body safety harness that distributes the shock across the entire body when fallen and reduces the damage on the wearer.-The twin lanyards always connects the body to the structure, and the shock absorber reduces the shock load.-Exclusively for unifilar suspension.-None Waist Belt.-With shock absorber.-With hook hanger R-23-45x2.
- Smart Sensor pH MeterDeskripsi:pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.atribut:
- Range (pH): 0 to 14
- Livi Tisu Toilet JRT Seri Ecoatribut:
- Sheet Width (mm): 90
- Sheet Length (mm): 200
- Inner Packaging: Unwrapped
- Number of Ply: 2
- Number of Sheets: 1200
- Hanna Instruments Multiparameter Waterproof MeterDeskripsi:The HI98194 is a waterproof portable logging multiparameter meter that monitors up to 12 different water quality parameters including 6 measured and 6 calculated. The microprocessor based multi-sensor probe allows for the measurement of key parameters including pH, ORP, conductivity, dissolved oxygen, and temperature. The probe transmits readings digitally to the meter, where data points can be displayed and logged. The HI98194 is supplied with all necessary accessories and packaged in a durable carrying case.This product is used to measure pH/ORP/EC/TDS/Salinity/DO/Pressure/Temperature
- Joyko Pulpen Gel King Jelleratribut:
- Size (cm): 15.1x1.4
- Color: Black
- Ink Color: Black
- Tip Size (mm): 0.5
- Diameter (cm): 1
- Hanna Instruments Portable Turbidity Meter ISO CompliantDeskripsi:The HI93703 is a high accuracy benchtop turbidity meter used to determine the turbidity of water and wastewater with high precision in the field as well as in the laboratory. The meter is available as a kit that is supplied complete with AMCO-AEPA-1 primary turbidity standards used for calibration and performance verification. The HI93703 meets and exceeds the requirements of the ISO 7027 Method for turbidimetric measurements.atribut:
- Battery Type/Life: 1.5V AA (4) /approximately 60 hours of continuous use or 900 measurements; auto-off after 5 minutes of non-use
- Turbidity Light Detector: infrared LED / life of instrument
- Turbidity Light Source: Silicon photocell
- DJI Mavic 3 Enterpriseatribut:
- Screen Size (inch): 5.5
- Battery Capacity (mAh): 5000
- Maximum Hovering Time No Wind (minute): 38
- Storage Capacity (GB): 64
- Dimensions Folded (mm): 221x96.3x90.3
- Battery Type: LiPo 4S
- Diagonal Distance (mm): 380.1
- Max Image Size: 4000x3000
- Maximum Flight Distance (km): 32
- Maximum Flight Time No Wind (minute): 45
- Extech Sound Level MeterDeskripsi:Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an anatribut:
- Brand: EXTECH
- Resolution (dB): 0.1
- HACH Portable Water Quality Meteratribut:
- Dimensions (mm): 63x97x220
- Operating Temperature (°C): 0 - 60
- Data Memory (points): 10000
- Display Type: 536x336 Mono-TFT
- Certifications: CE, FCC, ISED, RCM, KC, ETL Verified: US DOE/ NRCan Energy Efficiency, RoHS
- DO Measurement Range (mg/L (ppm)): 0.1-20.0
- DO Resolution: 0.1
- Display: Up To 3 Parameters At A Time, Dependent On HQ Model
- Enclosure Rating: IP67
- Inputs: 2
- Instrument: Portable
- Measurement Method : Probe Specific Programmed Method Settings
- Operating Interface: Soft Touch Keypad
- Resolution (mV): 0.1
- Type of Measurement: Field Measurements
- North Bayou Standing BracketDeskripsi:Kelebihan product North bayou Original :-Bracket TV kualitas terbaik dunia.-Material High quality Premium CNC Solid Steel with powder coating dengan sistem kabel tersembunyi, membuat kabel di belakang TV anda terlihat lebih rapi dan mewah.-No Tilt, Swivel, Rotate
- Weflo Swing Check Valve Bronze DiscDeskripsi:- Valves comply with EN12334, BS5153, MSS SP-71 or AWWA C508- Globe shape to provide full flow with low pressure drop- Suitable for mounting in horizontal and vertical position (with vertical flow upwards)- Available with flange EN1092-2 PN10 or PN16, ANSI B16.1 class 125 (other flange types available on request)atribut:
- Working Temperature (°C): -10 to 120 for bronze or EPDM dics sealed ring, -10 to 82 for NBR disc sealed ring
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Disc Material: Bronze
- TOHNICHI Preset Type Torque Wrenchatribut:
- Load Direction: Right
- Lutron Turbidity MeterDeskripsi:TURBIDITY METER Model : TU-2016- 0 NTU and 100 NTU Calibration solution are included.- Designed to meet ISO 7027.atribut:
- Range: Auto range, two ranges, 0.00 to 50.00 NTU, 50 to 1, 000 NTU
- Resolution: 0.01 NTU/ 1 NTU
- Accuracy: 5 % F.S. or 0.5 NTU, which Ever is Greater
- Light Source (nm): LED, 850
- Power (V): 1.5 Battery ( UM-4/ AAA) x 6 PCs.
Daftar Harga tss meter Terbaru April 2026
| Partech TSS Meter | Rp10.999.900 |
| Bante TSS and Turbidity Meter | Rp26.999.900 |
| Hanna Instruments pH Meter | Rp7.799.900 |
| DDKSCI Portable Meters Multi - Parameter | Rp14.999.900 |
| TSUYORON Pad for Full Harness | Rp1.299.900 |
| Smart Sensor pH Meter | Rp539.900 |
| Livi Tisu Toilet JRT Seri Eco | Rp20.900 |
| Hanna Instruments Multiparameter Waterproof Meter | Rp18.999.900 |
| Joyko Pulpen Gel King Jeller | Rp26.900 |
| Baofeng Handy Talky BF Series | Rp309.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/TSUYORON%20Pad%20for%20Full%20Harness/P102777167-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series/76P103634258-1.jpg)







/Weflo%20Swing%20Check%20Valve%20Bronze%20Disc/35P109188113-1.jpg)